https://www.bdiexpress.com/medias/INDLESACMTRX-11726600-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MnxpbWFnZS9qcGVnfGFETmtMMmcwTVM4eE1EYzNNVEV3T0RJNU9EYzRNaTlKVGtSTVJWTkJRMDFVVWxoZk1URTNNalkyTURCZk16QXdlRE13TUM1cWNHY3w5NDIwOGFiYjc2YTY1MDJhYzFkYzY1ZjMyZWY2MThjOWMwNDA3NDI4NWUxMDI2OWQzM2YzZGNkNGU2MjE2ODU1
LEESON
LEESON
117271
LEESON LEESON
Description
117271.00
AC Motor; Multi Phase; 3/4HP; 56HC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.97" Overall Length; 84% Efficiency Full Load
Part #
117271.00
BDI #
555178
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/117271/p/555178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.14
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56HC
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 2.6-2.4/1.2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
117271.00
Manufacturer Internal Number
117271.00
Weight / LBS
40
Long Description
AC Motor; Multi Phase; 3/4HP; 56HC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.97" Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.97 Inch | 278.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh