![117872](/medias/INDREXXXXXXX-24535461-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzN8aW1hZ2UvanBlZ3xhREZpTDJoak1pOHhNRE00T1RJNE5qQTJNREEyTWk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVME5qRmZNekF3ZURNd01DNXFjR2N8ZTdhZGI1MzQ0YjA3YjEwNWJjYWRjMDEzZjM0Y2Q4MzFjNTg0OWUwZGYyYzI1Zjk4OWU2N2RjNjIzMDM5OGEwMA)
![117872](/medias/INDREXXXXXXX-24535461-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNzN8aW1hZ2UvanBlZ3xhREZpTDJoak1pOHhNRE00T1RJNE5qQTJNREEyTWk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVME5qRmZNekF3ZURNd01DNXFjR2N8ZTdhZGI1MzQ0YjA3YjEwNWJjYWRjMDEzZjM0Y2Q4MzFjNTg0OWUwZGYyYzI1Zjk4OWU2N2RjNjIzMDM5OGEwMA)
LEESON
LEESON
117872
LEESON LEESON
Description
117872.00
AC Motor; Pump; 1HP; 56J Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.87" Overall Length; 78.5% Efficiency Full Load
Part #
117872.00
BDI #
24535461
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/117872/p/24535461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
6.795
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Current Rating 4.2/2.1 Ampere | 4 Poles | Jet Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
117872.00
Manufacturer Internal Number
117872.00
Weight / LBS
15
Long Description
AC Motor; Pump; 1HP; 56J Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.87" Overall Length; 78.5% Efficiency Full Load
Overall Length
10.87 Inch | 276.098 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh