Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

120161 https://www.bdiexpress.com/medias/INDLESMOTORX-GP-3PH-TEFC-CF-56-145-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMzV8aW1hZ2UvanBlZ3xhR1UxTDJoaFpTODVNekUxTURBNU56VTNNakUwTG1wd1p3fDAzNDgwOTc2YmRkZjJhZGFhZGFmOTFkOWFhZTNmM2JjZjVkOWI1MzA3YTMwM2JiMDcxZjA1ZTQzZWVkM2MyN2M
21969986 AC Motor 

LEESON LEESON

120161

Description

120161 GENERAL PURPOSE AC MOTOR ; 1.5HP 145TC 1200RPM 208-230/460VAC 60HZ

AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13-3/4" Overall Length; 77% Efficiency Full Load

Part #

120161

BDI #
21969986

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.687
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120161.00
Weight / LBS
39
Long Description
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13-3/4" Overall Length; 77% Efficiency Full Load
Overall Length
13.75 Inch | 349.25 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh