https://www.bdiexpress.com/medias/INDLESMOTORX-WD-3PH-CF-56-145TC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDd8aW1hZ2UvanBlZ3xhR1ZtTDJnMFpTOHhNRFU0TnpBd01EUXpPRGd4TkM5SlRrUk1SVk5OVDFSUFVsaGZWMFJmTTFCSVgwTkdYelUyWHpFME5WUkRYek13TUhnek1EQXVhbkJufGMxYmJkZDUzNzg0MDU5MGFkMDRjMGMwYjkxOGQ3MWM4YTc4YmMxMTgyMmU5ZWVmZDYxYThjNTcwYjkwMmRkZDA
LEESON
LEESON
120761.00
LEESON LEESON
Description
12076100 ; POR 1.5HP 1740 208-230/460
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13-1/4" Overall Length; 84% Efficiency Full Load
Part #
12076100
BDI #
554786
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/120761-00/p/554786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.34
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120761.00
Weight / LBS
47
Long Description
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13-1/4" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh