Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

121632 https://www.bdiexpress.com/medias/INDLESACMTRX-11634800-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTR8aW1hZ2UvanBlZ3xhR0prTDJnM055ODVNekV6TmprNU16TXlNVEkyTG1wd1p3fDk0MmY2OTc1NTRiY2NkMTYyYjg5YThkYWU4NzRhYmNlZmZhZGNmZDU0ODE2M2FjMDgzMWNhNWRkNjdlODFiN2Q
20183106 AC Motor 

LEESON LEESON

121632

Description

121632.00 ; POR 2H1740R145TFCV CTNOT40C1CWSHGRD-AL

AC Motor; Pressure Washer; 2HP; 145TC Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length; 80% Efficiency Full Load

Part #

121632.00

BDI #
20183106

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
25.821
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 20/10.2-10 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121632.00
Manufacturer Internal Number
121632.00
Weight / LBS
57
Long Description
AC Motor; Pressure Washer; 2HP; 145TC Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.87 Inch | 377.698 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh