![132474.00](/medias/INDREXXXXXXX-24536209-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzB8aW1hZ2UvanBlZ3xhR0ZtTDJobE9TOHhNRE00T1RVeE5qUXhPVEV3TWk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpZeU1EbGZNekF3ZURNd01DNXFjR2N8OWQzZWQxZWY0YmI5MTlkYzBhNDdmMmViOThlM2MxZDJjZjYzM2VmNjhhMmNjMDFhYzlkMDQ0NGEzMzBmODFiMw)
![132474.00](/medias/INDREXXXXXXX-24536209-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzB8aW1hZ2UvanBlZ3xhR0ZtTDJobE9TOHhNRE00T1RVeE5qUXhPVEV3TWk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpZeU1EbGZNekF3ZURNd01DNXFjR2N8OWQzZWQxZWY0YmI5MTlkYzBhNDdmMmViOThlM2MxZDJjZjYzM2VmNjhhMmNjMDFhYzlkMDQ0NGEzMzBmODFiMw)
LEESON
LEESON
132474.00
LEESON LEESON
Description
132474.00 BRAKE AC MOTOR ; 2HP 1200RPM 184T TEFC 230/460V 3PH 60HZ
AC Motor; Brake; 2HP; 184T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.82" Overall Length; 88.5% Efficiency Full Load
Part #
132474.00
BDI #
24536209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/132474-00/p/24536209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
33.975
EAN
0691720098769
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Current Rating 6.4/3.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
132474.00
Manufacturer Internal Number
132474.00
Weight / LBS
75
Long Description
AC Motor; Brake; 2HP; 184T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.82" Overall Length; 88.5% Efficiency Full Load
Overall Length
15.82 Inch | 401.828 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh