LEESON
LEESON
140756.00
LEESON LEESON
Description
140756.00 GENERAL PURPOSE AC MOTOR ; 7 1/2HP 3450RPM 213T 230/460V 3 PH 60HZ
AC Motor; General Purpose; 7-1/2HP; 213T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.84" Overall Length; 90.2% Efficiency Full Load
Part #
140756.00
BDI #
555463
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/140756-00/p/555463
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
70.668
EAN
0691720212004
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213T
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Current Rating 17.8/8.9 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
140756.00
Manufacturer Internal Number
140756.00
Weight / LBS
156
Long Description
AC Motor; General Purpose; 7-1/2HP; 213T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.84" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
19.84 Inch | 503.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh