https://www.bdiexpress.com/medias/INDREXXXXXXX-24535911-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTl8aW1hZ2UvanBlZ3xhRFpoTDJoak15OHhNRE00T1RRME56TXhNVE01TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVNU1URmZNekF3ZURNd01DNXFjR2N8OThkNzViMTVmMjJjMjk0YjJiOWI0MzA4MGQyODAyNWY1NTZhMTRiM2U0NTY1MmU2MDc0ZWE5ZjExYzg4OWFiNA
LEESON
LEESON
141145.00
LEESON LEESON
Description
141145.00 FARM DUTY MOTOR ; 7.5HP 1800RPM TEFC 230/460V 3PH 60HZ
AC Motor; Farm Duty; 7-1/2HP; 213T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.7" Overall Length; 91.7% Efficiency Full Load
Part #
141145.00
BDI #
24535911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/141145-00/p/24535911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
72.027
EAN
0691720003428
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Current Rating 21.6/10.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
141145.00
Manufacturer Internal Number
141145.00
Weight / LBS
159
Long Description
AC Motor; Farm Duty; 7-1/2HP; 213T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.7" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
18.7 Inch | 474.98 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh