LEESON
LEESON
15026522
LEESON LEESON
Description
15026522 ; POR 25HP 900 230/460 TEFC 326T
AC Motor; General Purpose; 25HP; 326T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31.02" Overall Length; 90.3% Efficiency Full Load
Part #
15026522
BDI #
17098335
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/15026522/p/17098335
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
296.462
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
326T
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
90.3
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
150265.22
Weight / LBS
700
Long Description
AC Motor; General Purpose; 25HP; 326T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 31.02" Overall Length; 90.3% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
31.02 Inch | 787.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh