LEESON
LEESON
170116.60
LEESON LEESON
Description
170116.60 SPECIAL VOLTAGE MOTOR ; 15HP 1770RPM 254T TEFC 575V 3PH 60HZ
AC Motor; Multi Phase; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 92.4% Efficiency Full Load
Part #
170116.60
BDI #
555543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/170116-60/p/555543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
131.37
EAN
0691720245118
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Current Rating 14.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
170116.60
Manufacturer Internal Number
170116.60
Weight / LBS
290
Long Description
AC Motor; Multi Phase; 15HP; 254T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 92.4% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
23.19 Inch | 589.026 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh