LEESON
LEESON
170199.60
LEESON LEESON
Description
170199 60 SPECIAL VOLTAGE MOTOR
AC Motor; Multi Phase; 20HP; 256T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.92" Overall Length; 92.4% Efficiency Full Load
Part #
170199.60
BDI #
555583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/170199-60/p/555583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
147.87
EAN
0691720028360
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256T
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Current Rating 18.4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
170199.60
Manufacturer Internal Number
170199.60
Weight / LBS
326
Long Description
AC Motor; Multi Phase; 20HP; 256T Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.92" Overall Length; 92.4% Efficiency Full Load
Overall Length
24.92 Inch | 632.968 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh