https://www.bdiexpress.com/medias/MFRREXXXXXXX-20182426-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTZ8aW1hZ2UvanBlZ3xhREkzTDJneVpTOHhNRFkwTWpFeU1qY3dNamczT0M5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RJME1qWmZNekF3ZURNd01DNXFjR2N8YTQ2NzEyOGVkNzM4Mzc1MmI0ODQ1ODJkNzFlZDdiY2M1MTQ0ODZmYzk0NTM2ZjVmYmJiM2Y0ZjQ0ZjllNmYxZQ
LEESON
LEESON
170267.00
LEESON LEESON
Description
170267.00 ; POR 150 HP 3600 575 TEFC 445TS PREM EFF
AC Motor; 150HP; 445TS Frame Size; 3580 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95% Efficiency Full Load
Part #
170267.00
BDI #
20182426
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/170267-00/p/20182426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
445TS
Hertz
60
Sync RPM
3580
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Current Rating 130 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2064
Long Description
AC Motor; 150HP; 445TS Frame Size; 3580 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh