![171321.00](/medias/INDLEEMOTORX-171321-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NjR8aW1hZ2UvanBlZ3xhRE5oTDJnNE1TODVPREF4T1RRNU9UTTNOamswTDBsT1JFeEZSVTFQVkU5U1dGOHhOekV6TWpGZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3wzOTc5YWM2ZDkyYTY0ODA0ODNlOTc0MTQ5ZmM5YmY3MWM1NGY4YTZiN2U4NDY0ZTMzN2Q3ZDIyYmJhMDA3MjYw)
![171321.00](/medias/INDLEEMOTORX-171321-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NjR8aW1hZ2UvanBlZ3xhRE5oTDJnNE1TODVPREF4T1RRNU9UTTNOamswTDBsT1JFeEZSVTFQVkU5U1dGOHhOekV6TWpGZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3wzOTc5YWM2ZDkyYTY0ODA0ODNlOTc0MTQ5ZmM5YmY3MWM1NGY4YTZiN2U4NDY0ZTMzN2Q3ZDIyYmJhMDA3MjYw)
LEESON
LEESON
171321.00
LEESON LEESON
Description
171321.00 ; POR 3HP 1800 575 TEFC
AC Motor; Multi Phase; 3HP; 182T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.14" Overall Length; 90.2% Efficiency Full Load
Part #
17132100
BDI #
17099036
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/171321-00/p/17099036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
47.216
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
104
Long Description
AC Motor; Multi Phase; 3HP; 182T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.14" Overall Length; 90.2% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16.14 Inch | 409.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh