LEESON
LEESON
171509.60
LEESON LEESON
Description
171509.60 MULTIPHASE AC MOTOR ; 40HP 1800RPM 324TC TEFC 230/460V 3PH
AC Motor; General Purpose; 40HP; 324TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 2-1/8" Shaft Diameter; 29.53" Overall Length; 94.1% Efficiency Full Load
Part #
171509.60
BDI #
22132684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/171509-60/p/22132684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
260.48
EAN
0691720044148
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Current Rating 92/46 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
171509.60
Manufacturer Internal Number
171509.60
Weight / LBS
528
Long Description
AC Motor; General Purpose; 40HP; 324TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 2-1/8" Shaft Diameter; 29.53" Overall Length; 94.1% Efficiency Full Load
Overall Length
29.53 Inch | 750.062 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh