https://www.bdiexpress.com/medias/MFRREXXXXXXX-20182839-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjJ8aW1hZ2UvanBlZ3xhRFl4TDJobU1TOHhNRFkwTWpFeU1ETTNOak0xTUM5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RJNE16bGZNekF3ZURNd01DNXFjR2N8NTljM2MzZDE5YTgyMzEyNWIxOGQyNzNjNjMxMmYxMzEzNjEyYmFmODNkODU5ZjFlOGNkNWVhNDg3NTRlNzRhMg
LEESON
LEESON
171665.00
LEESON LEESON
Description
171665.00 ; POR 200 HP 1200 575 TEFC 449T PREM EFF
AC Motor; 200HP; 449T Frame Size; 1193 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 96.2% Efficiency Full Load
Part #
171665.00
BDI #
20182839
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/171665-00/p/20182839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
449T
Hertz
60
Sync RPM
1193
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Current Rating 193 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
695
Long Description
AC Motor; 200HP; 449T Frame Size; 1193 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3-3/8" Shaft Diameter; 96.2% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh