https://www.bdiexpress.com/medias/MFRREXXXXXXX-17099227-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNjF8aW1hZ2UvanBlZ3xhREEzTDJobU55OHhNRFkwTWpFeU5UVTFNelk1TkM5TlJsSlNSVmhZV0ZoWVdGaGZNVGN3T1RreU1qZGZNekF3ZURNd01DNXFjR2N8NzIwODI3MDRlNjZkY2FmYWY5NWJkZTdkOTU4ODFiNGExODMxYTQyZjA2ZGM4Mjk5ZTA3MTFkNGY0MTNkNTZkMg
LEESON
LEESON
191236.00
LEESON LEESON
Description
191236.00 SPECIAL VOLTAGE MOTOR ; 1HP 3450RPM 56H TEFC/575V 3PH 60HZ
AC Motor; 1HP; 56HC Frame Size; 3450 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 80% Efficiency Full Load
Part #
19123600
BDI #
17099227
Details
683.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/191236-00/p/17099227
Your Price
$ 683.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.614
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56HC
Hertz
60
Sync RPM
3450
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 1 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
470
Long Description
AC Motor; 1HP; 56HC Frame Size; 3450 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh