https://www.bdiexpress.com/medias/INDLESMOTORX-GP-3PH-IP55-B3FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTB8aW1hZ2UvanBlZ3xhR0V5TDJnNFlpOHhNREF5T0RVMU9UY3lPRFkzTUM5SlRrUk1SVk5OVDFSUFVsaGZSMUJmTTFCSVgwbFFOVFZmUWpOR1ZGOHpNREI0TXpBd0xtcHdad3w4MGRjMjIwMWRiMzhiM2U0NzY0ZjM3ZDVkNmEwYzI0ZjZlNGM0NmIxNWU0Y2U1NDM4MzJiM2Y1NDgyMTk2M2Mz
20182167
AC Motor
LEESON
LEESON
193312.00
LEESON LEESON
Description
193312.00 ; POR 10/7.5 3600 230/460 TEFC DF132S B3
AC Motor; General Purpose; 10HP; DF132S Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 475.488MM Overall Length; 89.5% Efficiency Full Load
Part #
193312.00
BDI #
20182167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/193312-00/p/20182167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
DF132S
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
193120.60
Weight / LBS
163
Long Description
AC Motor; General Purpose; 10HP; DF132S Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 38MM Shaft Diameter; 132MM Base to Center of Shaft; 475.488MM Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.496 Inch | 38 Millimeter
Overall Length
18.72 Inch | 475.488 Millimeter
Base to Center of Shaft
5.197 Inch | 132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh