LEESON
LEESON
199002.00
LEESON LEESON
Description
199002.00 ; POR .2H1200R184TTFC230460V CT40C1.15SF
AC Motor; General Purpose; 2HP; 184T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.8" Overall Length; 88.5% Efficiency Full Load
Part #
199002.00
BDI #
20181038
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/199002-00/p/20181038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
EAN
0691720271148
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
199002.00
Manufacturer Internal Number
199002.00
Weight / LBS
125
Long Description
AC Motor; General Purpose; 2HP; 184T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.8" Overall Length; 88.5% Efficiency Full Load
Overall Length
14.8 Inch | 375.92 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh