https://www.bdiexpress.com/medias/INDBALMOTORX-VEBM-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MDB8aW1hZ2UvanBlZ3xhR1EwTDJnek5pODVPREF4T1RVek5qQTNOekV3TDBsT1JFSkJURTFQVkU5U1dGOVdSVUpOWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5CbnxhNjU3MTNkNWE3YzFlZWVhZTE3ZDYwNGFiZjE3MjE2ZGMxMTlkYTNhMDY5MDJjMmU0NDI2MTQyZjEyYjdkMzA1
BALDOR-RELIANCE
BALDOR-RELIANCE
2EBM3554
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEBM3554 GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 56C 3524M TEFC F1
AC Motor; Brake; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 17.8" Overall Length; 86.5% Efficiency Full Load
Part #
VEBM3554
BDI #
130768
Details
2890.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/2EBM3554/p/130768
Your Price
$ 2,890.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
24.01
EAN
0781568502600
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
53
Long Description
AC Motor; Brake; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 17.8" Overall Length; 86.5% Efficiency Full Load
Overall Length
17.8 Inch | 452.12 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh