BALDOR-RELIANCE
BALDOR-RELIANCE
36J333X897G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
36J333X897G1 ; MOTOR
AC Motor; Multi Phase; 1.6HP; D100L Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEAO Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1.103" Shaft Diameter; 4" Base to Center of Shaft; 14-1/4" Overall Length; 88.5% Efficiency Full Load
Part #
36J333X897G1
BDI #
21433086
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/36J333X897G1/p/21433086
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0.88
Product Group - BDI
M04104
Horse Power
1.6HP
Frame Size
D100L
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
77
Long Description
AC Motor; Multi Phase; 1.6HP; D100L Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEAO Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1.103" Shaft Diameter; 4" Base to Center of Shaft; 14-1/4" Overall Length; 88.5% Efficiency Full Load
Base to Center of Shaft
4 Inch | 101.6 Millimeter
Overall Length
14.25 Inch | 361.95 Millimeter
Shaft Diameter
1.103 Inch | 28.016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh