LEESON
LEESON
5K35FN2
LEESON LEESON
Description
5K35FN2 GENERAL PURPOSE MOTOR ; 1/3HP 3600RPM DP 48 3/60/208-230/460V
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.57" Overall Length; 61% Efficiency Full Load
Part #
K113
BDI #
17092048
Details
362.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/5K35FN2/p/17092048
Your Price
$ 362.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
61
Inch - Metric
Inch
Other Features
Current Rating 1.5-1.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K35FN2
Manufacturer Internal Number
5K35FN2
Weight / LBS
14
Long Description
AC Motor; General Purpose; 1/3HP; 48 Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.57" Overall Length; 61% Efficiency Full Load
Overall Length
9.57 Inch | 243.078 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh