LEESON
LEESON
5KH32GN5020U
LEESON LEESON
Description
5KH32GN5020U HVAC/R MOTOR ; 1/3 1725 TENV 48N 1/60/115
AC Motor; Single Phase; 1/3HP; 48N Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 8.13" Overall Length; 64.3% Efficiency Full Load
Part #
4787
BDI #
17103247
Details
324.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/5KH32GN5020U/p/17103247
Your Price
$ 324.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.448
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48N
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
64.3
Inch - Metric
Inch
Other Features
Current Rating 4.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH32GN5020U
Manufacturer Internal Number
5KH32GN5020U
Weight / LBS
15
Long Description
AC Motor; Single Phase; 1/3HP; 48N Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 8.13" Overall Length; 64.3% Efficiency Full Load
Overall Length
8.13 Inch | 206.502 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh