LEESON
LEESON
5KH39QN9401T
LEESON LEESON
Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.93" Overall Length; 66.6% Efficiency Full Load
Part #
4708
BDI #
17064977
Details
364.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/5KH39QN9401T/p/17064977
Your Price
$ 364.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
66.6
Inch - Metric
Inch
Other Features
Current Rating 7.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN9401T
Manufacturer Internal Number
5KH39QN9401T
Weight / LBS
17
Long Description
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.93" Overall Length; 66.6% Efficiency Full Load
Overall Length
9.93 Inch | 252.222 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh