BALDOR-RELIANCE
BALDOR-RELIANCE
AEM4117-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AEM4117-4 ; 30HP 1180RPM 3PH 365U 1458M
AC Motor; Automotive; 30HP; 365U Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 9" Base to Center of Shaft; 33.35" Overall Length; 91.7% Efficiency Full Load
Part #
AEM4117-4
BDI #
125102
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AEM4117-4/p/125102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
449.006
EAN
0781568117064
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
365U
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM4117-4
Weight / LBS
765
Long Description
AC Motor; Automotive; 30HP; 365U Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 9" Base to Center of Shaft; 33.35" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
33.35 Inch | 847.09 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh