BALDOR-RELIANCE
BALDOR-RELIANCE
AEM4311-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AEM4311-4 ; 50HP 1780RPM 3PH 365U 1458M
AC Motor; Automotive; 50HP; 365U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 9" Base to Center of Shaft; 33.35" Overall Length; 93.6% Efficiency Full Load
Part #
AEM4311-4
BDI #
125105
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AEM4311-4/p/125105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101101
Weight / Kilogram
414.5
EAN
0781568117095
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
365U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM4311-4
Weight / LBS
799
Long Description
AC Motor; Automotive; 50HP; 365U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 9" Base to Center of Shaft; 33.35" Overall Length; 93.6% Efficiency Full Load
Overall Length
33.35 Inch | 847.09 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh