https://www.bdiexpress.com/medias/INDBECMOTORX-AFL-1PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzMHxpbWFnZS9qcGVnfGFEY3lMMmcwWVM4eE1EYzJPVFUxTmpjNU9UVXhPQzlKVGtSQ1JVTk5UMVJQVWxoZlFVWk1YekZRU0Y5VVJVRlBYMFpVWHpNd01IZ3pNREF1YW5CbnxkMThjMzEwZTA5YWRiMzlkYzlhOWEzOTQ0MGMxNGUzYWExNTRjYWNmZGE0YjJiZDU1M2NjNGNhZDRlMDIyNGJj
BALDOR-RELIANCE
BALDOR-RELIANCE
AFL3520A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AFL3520A AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56Z 3420L TEAO F1
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.59" Overall Length; 71% Efficiency Full Load
Part #
AFL3520A
BDI #
125112
Details
694.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AFL3520A/p/125112
Your Price
$ 694.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
13.14
EAN
0781568121283
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56Z
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
71
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.59" Overall Length; 71% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.59 Inch | 294.386 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh