BALDOR-RELIANCE
BALDOR-RELIANCE
AFL3525A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AFL3525A AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56 3528L TEAO F1
AC Motor; Farm Duty; 1-1/2HP; 56 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.68" Overall Length; 70% Efficiency Full Load
Part #
AFL3525A
BDI #
125117
Details
1057.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AFL3525A/p/125117
Your Price
$ 1,057.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
19.048
EAN
0781568121306
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AFL3525A
Weight / LBS
40
Long Description
AC Motor; Farm Duty; 1-1/2HP; 56 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.68" Overall Length; 70% Efficiency Full Load
Overall Length
12.68 Inch | 322.072 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh