https://www.bdiexpress.com/medias/INDBECMOTORX-AFM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzMHxpbWFnZS9qcGVnfGFEZzBMMmcwWkM4eE1EYzJPVFUxTmpnMk5UQTFOQzlKVGtSQ1JVTk5UMVJQVWxoZlFVWk5Yek5RU0Y5VVJVRlBYMFpVWHpNd01IZ3pNREF1YW5Cbnw4ZTQzNjcwN2Y0MWE1Y2RhYzgxMWNjYmIzYjVjZWNmMDU3OGRiYzFjOWE0MTU5Yzg2NWU1YTZjYmI5MTFlNTYx
BALDOR-RELIANCE
BALDOR-RELIANCE
AFM3528
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AFM3528 AERATION FAN MOTOR ; .75HP 3450RPM 3PH 60HZ 56Z 3413M TEAO F1
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.97" Overall Length; 74% Efficiency Full Load
Part #
AFM3528
BDI #
125118
Details
709.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AFM3528/p/125118
Your Price
$ 709.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
10.87
EAN
0781568121344
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56Z
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
21
Long Description
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.97" Overall Length; 74% Efficiency Full Load
Overall Length
10.97 Inch | 278.638 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh