BALDOR-RELIANCE
BALDOR-RELIANCE
ANFL3514M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ANFL3514M AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56YZ 3532LC TEFC
AC Motor; Farm Duty; 1-1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 5/8" Shaft Diameter; 14.43" Overall Length; 75.5% Efficiency Full Load
Part #
ANFL3514M
BDI #
125126
Details
2287.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ANFL3514M/p/125126
Your Price
$ 2,287.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
22.222
EAN
0781568122075
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56YZ
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
47
Long Description
AC Motor; Farm Duty; 1-1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 5/8" Shaft Diameter; 14.43" Overall Length; 75.5% Efficiency Full Load
Overall Length
14.43 Inch | 366.522 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh