https://www.bdiexpress.com/medias/INDBECMOTORX-AOM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0OXxpbWFnZS9qcGVnfGFEY3hMMmc0WkM4eE1EYzJOekV5TkRVNU5EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlFVOU5Yek5RU0Y5VVJVRlBYMFpVWHpNd01IZ3pNREF1YW5Cbnw2NzE0ODUzNWM5MjI3YzdhMmQ0ZmIxMTZhYmFhZDFiOTQ5ZDcyN2I5NGZiOTI2ZjY4YTE3NmIxZWU0MGIxNDA0
BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3458
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 48 3410M TEAO F1
AC Motor; Heating/Cooling System; 1/3HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.63" Overall Length; 68% Efficiency Full Load
Part #
AOM3458
BDI #
125130
Details
660.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3458/p/125130
Your Price
$ 660.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
8.163
EAN
0781568121658
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3458
Weight / LBS
19
Long Description
AC Motor; Heating/Cooling System; 1/3HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.63" Overall Length; 68% Efficiency Full Load
Overall Length
9.63 Inch | 244.602 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh