BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3542
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3416M TEAO F1
AC Motor; Heating/Cooling System; 3/4HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10-1/4" Overall Length; 72% Efficiency Full Load
Part #
AOM3542
BDI #
125134
Details
836.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3542/p/125134
Your Price
$ 836.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
10.431
EAN
0781568121672
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3542
Weight / LBS
23
Long Description
AC Motor; Heating/Cooling System; 3/4HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10-1/4" Overall Length; 72% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh