BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3614T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3614T GENERAL PURPOSE AC MOTOR ; 2HP 1160RPM 3PH 60HZ 184T 3628M TEAO F1
AC Motor; Heating/Cooling System; 2HP; 184T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.62" Overall Length; 80% Efficiency Full Load
Part #
AOM3614T
BDI #
125142
Details
1313.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3614T/p/125142
Your Price
$ 1,313.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
28.54
EAN
0781568121740
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184T
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3614T
Weight / LBS
56
Long Description
AC Motor; Heating/Cooling System; 2HP; 184T Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.62" Overall Length; 80% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
13.62 Inch | 345.948 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh