BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3617T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3617T GENERAL PURPOSE AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N
AC Motor; Heating/Cooling System; 1HP; 182T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.62" Overall Length; 74% Efficiency Full Load
Part #
AOM3617T
BDI #
125144
Details
2072.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3617T/p/125144
Your Price
$ 2,072.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
28.09
EAN
0781568121702
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
182T
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3617T
Weight / LBS
56
Long Description
AC Motor; Heating/Cooling System; 1HP; 182T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.62" Overall Length; 74% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
13.62 Inch | 345.948 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh