https://www.bdiexpress.com/medias/INDBECMOTORX-AOM-3PH-TEAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0OXxpbWFnZS9qcGVnfGFEY3hMMmc0WkM4eE1EYzJOekV5TkRVNU5EY3hPQzlKVGtSQ1JVTk5UMVJQVWxoZlFVOU5Yek5RU0Y5VVJVRlBYMFpVWHpNd01IZ3pNREF1YW5Cbnw2NzE0ODUzNWM5MjI3YzdhMmQ0ZmIxMTZhYmFhZDFiOTQ5ZDcyN2I5NGZiOTI2ZjY4YTE3NmIxZWU0MGIxNDA0
BALDOR-RELIANCE
BALDOR-RELIANCE
AOM3714T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AOM3714T GENERAL PURPOSE AC MOTOR ; 10 AIR OVERHP 1765RPM 3PH 60HZ 215T 3740
AC Motor; Heating/Cooling System; 10HP; 215T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.45" Overall Length; 89.5% Efficiency Full Load
Part #
AOM3714T
BDI #
125150
Details
1966.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AOM3714T/p/125150
Your Price
$ 1,966.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
57.143
EAN
0781568121832
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3714T
Weight / LBS
125
Long Description
AC Motor; Heating/Cooling System; 10HP; 215T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.45" Overall Length; 89.5% Efficiency Full Load
Overall Length
17.45 Inch | 443.23 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh