BALDOR-RELIANCE
BALDOR-RELIANCE
BSM50N-175AA
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BSM50N-175AA TSTAT RESOLVER
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 9MM Shaft Diameter; 122.098MM Overall Length
Part #
BSM50N-175AA
BDI #
21810854
Details
3991.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/BSM50N-175AA/p/21810854
Your Price
$ 3,991.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
1.814
EAN
0781568293300
Product Group - BDI
E00234
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
4000
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
2.4
Long Description
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 9MM Shaft Diameter; 122.098MM Overall Length
Shaft Diameter
0.354 Inch | 9 Millimeter
Overall Length
4.807 Inch | 122.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh