BALDOR-RELIANCE
BALDOR-RELIANCE
BSM90C-2150AA
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BSM90C-2150AA TSTAT RESOLVER
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 600 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 24MM Shaft Diameter; 253.746MM Overall Length
Part #
BSM90C-2150AA
BDI #
21810972
Details
4876.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/BSM90C-2150AA/p/21810972
Your Price
$ 4,876.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.995
EAN
0781568378342
Product Group - BDI
E00234
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
4000
Voltage
600
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 600 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 24MM Shaft Diameter; 253.746MM Overall Length
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
9.99 Inch | 253.746 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh