BALDOR-RELIANCE
BALDOR-RELIANCE
BSM90N-375BA
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BSM90N-375BA SERVO MOTOR ; TSTAT BRAKE
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 24MM Shaft Diameter; 345.694MM Overall Length
Part #
BSM90N-375BA
BDI #
21811024
Details
15442.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/BSM90N-375BA/p/21811024
Your Price
$ 15,442.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.501
EAN
0781568441480
Product Group - BDI
E00234
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
4000
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 24MM Shaft Diameter; 345.694MM Overall Length
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
13.61 Inch | 345.694 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh