LEESON
LEESON
C248
LEESON LEESON
Description
C248 AC MOTOR ; 1.5HP 1725RPM DP 56Y 1/60/230/115V
AC Motor; General Purpose; 1/6HP; 56 Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 38% Efficiency Full Load
Part #
C248
BDI #
17090357
Details
1238.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/C248/p/17090357
Your Price
$ 1,238.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.074
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
56
Hertz
60
Sync RPM
900
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
38
Inch - Metric
Inch
Other Features
Current Rating 5.6 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC49PN3036
Manufacturer Internal Number
5KC49PN3036
Weight / LBS
28
Long Description
AC Motor; General Purpose; 1/6HP; 56 Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 38% Efficiency Full Load
Overall Length
12.43 Inch | 315.722 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh