https://www.bdiexpress.com/medias/INDBALMOTORX-CECP-T-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2OTZ8aW1hZ2UvanBlZ3xhREF3TDJoaE9DODVPREF4T1RVMU9UazVOemMwTDBsT1JFSkJURTFQVkU5U1dGOURSVU5RWDFSZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3xlMWQ0MTJiNmU2MTZmMmRlOTczYmZjNjA0ODkxOGIzOTQ5YWMzNzQ3MDRlMjUwN2FmMWM5ODBhODk3NGM5YmJj
BALDOR-RELIANCE
BALDOR-RELIANCE
CECP83661T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CECP83661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
AC Motor; Multi Phase; 3HP; 182TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.69" Overall Length; 89.5% Efficiency Full Load
Part #
CECP83661T-5
BDI #
125708
Details
2304.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CECP83661T-5/p/125708
Your Price
$ 2,304.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
55.27
EAN
0781568461877
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty IEEE 841 Petrochem
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
122
Long Description
AC Motor; Multi Phase; 3HP; 182TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.69" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16.69 Inch | 423.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh