BALDOR-RELIANCE
BALDOR-RELIANCE
CECP83769T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CECP83769T-4 SEVERE DUTY MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213TC 0732M TEFC
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.06" Overall Length; 90.2% Efficiency Full Load
Part #
CECP83769T-4
BDI #
125712
Details
3427.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CECP83769T-4/p/125712
Your Price
$ 3,427.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
81.09
EAN
0781568347430
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
173
Long Description
AC Motor; General Purpose; 7-1/2HP; 213TC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.06" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
20.06 Inch | 509.524 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh