https://www.bdiexpress.com/medias/INDBALMOTORX-CECP5-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2OTZ8aW1hZ2UvanBlZ3xhR001TDJoaU5DODVPREF4T1RVeU1ETTBPRFEyTDBsT1JFSkJURTFQVkU5U1dGOURSVU5RTlY4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fGZmOTc2YzgwZDE0YjQ3ZTBmMTA0NmI2OThhOTMxYjE2ODllODE2NjA3NTg1MTFlZjEyMzkwMjBhYTcwMjRiNzk
BALDOR-RELIANCE
BALDOR-RELIANCE
CECP83770T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CECP83770T-5 SEVERE DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 213TC 0740M TEFC
AC Motor; Multi Phase; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.23" Overall Length; 91.7% Efficiency Full Load
Part #
CECP83770T-5
BDI #
125714
Details
2935.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CECP83770T-5/p/125714
Your Price
$ 2,935.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
95.692
EAN
0781568461891
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty IEEE 841 Petrochem
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
211
Long Description
AC Motor; Multi Phase; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.23" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
20.23 Inch | 513.842 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh