https://www.bdiexpress.com/medias/INDBECMOTORX-CEM5-3PH-TEFC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFEVXhMMmhoTmk4eE1EYzJPREk1T1RReU5UZ3lNaTlKVGtSQ1JVTk5UMVJQVWxoZlEwVk5OVjh6VUVoZlZFVkdRMTlEUmxSZk16QXdlRE13TUM1cWNHY3w2YjVhMzM1YjU3NmRmZTk1ZGE0N2I1MWI5NjNlMzUwYmUzNDVjNDdlMzBkMWU5ZTNiYjkwMWYxYjhhNzE0MjI2
BALDOR-RELIANCE
BALDOR-RELIANCE
CEM2334T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM2334T-5 GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256TC 0960M TEFC F
AC Motor; General Purpose; 20HP; 256TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.66" Overall Length; 93% Efficiency Full Load
Part #
CEM2334T-5
BDI #
125738
Details
5776.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM2334T-5/p/125738
Your Price
$ 5,776.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
130.92
EAN
0781568134153
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
286
Long Description
AC Motor; General Purpose; 20HP; 256TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.66" Overall Length; 93% Efficiency Full Load
Overall Length
23.66 Inch | 600.964 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh