BALDOR-RELIANCE
BALDOR-RELIANCE
CEM4115T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CEM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326TC 1272M TEFC F
AC Motor; General Purpose; 50HP; 326TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length; 94.5% Efficiency Full Load
Part #
CEM4115T
BDI #
125841
Details
12124.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CEM4115T/p/125841
Your Price
$ 12,124.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
265.306
EAN
0781568436660
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
326TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
645
Long Description
AC Motor; General Purpose; 50HP; 326TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
30.28 Inch | 769.112 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh