https://www.bdiexpress.com/medias/INDBALMOTORX-CESSMT-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMjV8aW1hZ2UvanBlZ3xhRFZpTDJneVl5ODVPREF4T1RVME5ESTJPVEV3TDBsT1JFSkJURTFQVkU5U1dGOURSVk5UVFZSZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3xjMmNiOWUwMmZiYjVhOTk4YzgwM2ZjODM0YjA3ZTM0MWM4ZGQ0NTAyNTJmNmEyMzEzMWYxOGRjYThjODlkYzM2
BALDOR-RELIANCE
BALDOR-RELIANCE
CESSWDM3546T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CESSWDM3546T-5 WASHDOWN DUTY MOTOR ; 1HP 1775RPM 3PH 60HZ 143TC 3522M TEFC F1
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 87.5% Efficiency Full Load
Part #
CESSWDM3546T-5
BDI #
125888
Details
2515.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CESSWDM3546T-5/p/125888
Your Price
$ 2,515.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
23.1
EAN
0781568538883
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Long Description
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.42 Inch | 340.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh