https://www.bdiexpress.com/medias/INDBALMOTORX-CES-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MTB8aW1hZ2UvanBlZ3xhRFF4TDJoaE5DODVPREF4T1RVMU9EWTROekF5TDBsT1JFSkJURTFQVkU5U1dGOURSVk5mTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDFjYjA4NTU4MmU3MGRlZTA5MDQ2YjMxNDMwOTU3NWRjY2Q4ZDc1ZDYzOTM2MDc1NmYwM2RkZTJmZTYyNGEwNTg
BALDOR-RELIANCE
BALDOR-RELIANCE
CESSWDM3554
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CESSWDM3554 WASH DOWN AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 56C 3524M TEFC F1
AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.34" Overall Length; 86.5% Efficiency Full Load
Part #
CESSWDM3554
BDI #
21433179
Details
2525.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CESSWDM3554/p/21433179
Your Price
$ 2,525.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
18.594
EAN
0781568778296
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
41
Long Description
AC Motor; Multi Phase; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.34" Overall Length; 86.5% Efficiency Full Load
Overall Length
13.34 Inch | 338.836 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh