https://www.bdiexpress.com/medias/INDBALMOTORX-CESSWT-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyNHxpbWFnZS9qcGVnfGFHUTBMMmcyWWk4eE1EYzJPVE0zT0Rjek9ESXdOaTlKVGtSQ1FVeE5UMVJQVWxoZlEwVlRVMWRVWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5Cbnw1OTQ1MTQ0MzFiZTEyNTFmMjdkZWQ1MGZmN2U2OWNjMGY0NTNmYTU1NGFhNDA2YmExZWJmZjM1ZWU4YjE3NDc4
BALDOR-RELIANCE
BALDOR-RELIANCE
CESSWDM3558T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CESSWDM3558T-5 WASHDOWN DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 145TC 3528M TEFC F1
AC Motor; Multi Phase; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 86.5% Efficiency Full Load
Part #
CESSWDM3558T-5
BDI #
125895
Details
3079.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CESSWDM3558T-5/p/125895
Your Price
$ 3,079.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
28.99
EAN
0781568538906
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
64
Long Description
AC Motor; Multi Phase; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 86.5% Efficiency Full Load
Overall Length
13.42 Inch | 340.868 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh