https://www.bdiexpress.com/medias/INDBALMOTORX-CESS-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyNHxpbWFnZS9qcGVnfGFEVTRMMmcyTVM4eE1EYzJPVE0zT0RReE1EVXlOaTlKVGtSQ1FVeE5UMVJQVWxoZlEwVlRVMTh6VUVoZlZFVkdRMTh6TURCNE16QXdMbXB3Wnd8MjA0OTkwMjQ0OGU2NThlZDdkYmMwMDg0NmNkYmE3YjM1YzM5ZDQzODYzYmY3NTJlOTYzYzFjNGU3MWE4ZmQ3NQ
BALDOR-RELIANCE
BALDOR-RELIANCE
CESSWDM3559T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CESSWDM3559T WASHDOWN DUTY MOTOR ; 3HP 3470RPM 3PH 60HZ 143TC 3546M TEFC F1
AC Motor; Multi Phase; 3HP; 145TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.67" Overall Length; 86.5% Efficiency Full Load
Part #
CESSWDM3559T
BDI #
125896
Details
3684.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CESSWDM3559T/p/125896
Your Price
$ 3,684.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
33.52
EAN
0781568503355
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145TC
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
74
Long Description
AC Motor; Multi Phase; 3HP; 145TC Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.67" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
15.67 Inch | 398.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh