BALDOR-RELIANCE
BALDOR-RELIANCE
CESSWDM3710T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CESSWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3740M TEFC
AC Motor; Pressure Washer; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.16" Overall Length; 91.7% Efficiency Full Load
Part #
CESSWDM3710T
BDI #
125902
Details
5067.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CESSWDM3710T/p/125902
Your Price
$ 5,067.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
62.132
EAN
0781568597613
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
157
Long Description
AC Motor; Pressure Washer; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.16" Overall Length; 91.7% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.16 Inch | 512.064 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh