BALDOR-RELIANCE
BALDOR-RELIANCE
CFDL3514M
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CFDL3514M AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56CH 3532LC TEFC
AC Motor; Farm Duty; 1-1/2HP; 56CH Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 75.5% Efficiency Full Load
Part #
CFDL3514M
BDI #
125994
Details
1781.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CFDL3514M/p/125994
Your Price
$ 1,781.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
23.1
EAN
0781568134481
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56CH
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
48
Long Description
AC Motor; Farm Duty; 1-1/2HP; 56CH Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 75.5% Efficiency Full Load
Overall Length
14.12 Inch | 358.648 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh