BALDOR-RELIANCE
BALDOR-RELIANCE
CFM3136A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CFM3136A CONDENSER FAN MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3516M OPEN F1
AC Motor; Heating/Cooling System; 1/2HP; 56YZ Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame; No Base; 5/8" Shaft Diameter; 15.3" Overall Length; 70% Efficiency Full Load
Part #
CFM3136A
BDI #
125998
Details
1029.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CFM3136A/p/125998
Your Price
$ 1,029.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
12.698
EAN
0781568581469
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56YZ
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
AC Motor; Heating/Cooling System; 1/2HP; 56YZ Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame; No Base; 5/8" Shaft Diameter; 15.3" Overall Length; 70% Efficiency Full Load
Overall Length
15.3 Inch | 388.62 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh